Menu Search

EATON #E26S85

Stack Light LED Lamp BA15D 6W E26 Series

SKU: 78211463057
Manufacturer Series: E26
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Lamp Type: Stack Light LED Lamp
Base: BA15d
Service: Indicator
Voltage: 24V AC/DC
Amps: 47mA
Watts: 6W
Life - hrs: 100000
Description
Stack Light Replacement Lamps: Lamp Type - Stack Light LED Lamp; Base - BA15D; Service - Indicator; Voltage - 24VAC/DC; Amps - 47mA; Watts - 6; Life - hrs - 100000; Additional Information - Color: Amber, Cluster LED, Flashing, Operating Temperature: -4 to 140 deg F; Manufacturer Series - E26
Additional Info: Color: Amber, Cluster LED, Flashing, Operating Temperature: -4 to 140 deg F