Menu Search
Stack Light Replacement Lamps Stack Light LED Lamp BA15D 6W E26 Series
EATON #E26S83

Stack Light LED Lamp BA15D 6W E26 Series

SKU # 78211463055 Manufacturer Series: E26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Lamp Type: Stack Light LED Lamp
Base: BA15d
Service: Indicator
Voltage: 240V AC/DC
Watts: 6W
Life - hrs: 100000

Additional Info: Color: Amber, Cluster LED, Steady, Operating Temperature: -4 to 140 deg F