Menu Search
EATON #E26S78

Stack Light LED Lamp BA15D 6W E26 Series

SKU # 78211463050 Manufacturer Series: E26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Lamp Type: Stack Light LED Lamp
Base: BA15d
Service: Indicator
Voltage: 120V AC/DC
Amps: 16mA
Watts: 6W
Life - hrs: 60000

Additional Info: Color: White, Cluster LED, Flashing, Operating Temperature: -4 to 140 deg F