Menu Search
Search
SIEMENS #8WD4208-0DE

Sirius Mounting Base, 50mm Dia x 37mm Length, Plastic

SKU # 75455448670 Manufacturer Series: 8WD4
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Mounting Base
Material: Plastic
Size: Dia.xL: 50 x 37mm

Mounting: Base Type - Mounting Base; Material - Plastic; Size - 50mm Dia x 37mm Length; Additional Information - Operating Temperature: -20 to 50 Deg C(-4 to 122 deg F), For Floor Mounting; Manufacturer Series - SIRIUS 8WD4

Additional Info: Operating Temperature: -20 to 50 Deg C(-4 to 122 deg F), For Floor Mounting