Menu Search
Stack Light Mounting Connecting Element, 50mm Dia x 58mm Length
SIEMENS #8WD4208-0AA

Sirius Connecting Element, 50mm Dia x 58mm Length

SKU # 04089256838 Manufacturer Series: 8WD4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Base Type: Connection Element
Size: Dia.xL: 50 x 58mm

Stack Light Mounting: Base Type - Connection Element; Size - 50mm Dia x 58mm Length; Additional Information - Operating Temperature: -20 to 50 Deg C(-4 to 122 deg F), For Mounting on Pipes, Floor and Brackets; Manufacturer Series - SIRIUS 8WD4

Additional Info: Operating Temperature: -20 to 50 Deg C(-4 to 122 deg F), For Mounting on Pipes, Floor and Brackets