Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Flashing/Steady Red L.E.D.

SKU: 78297925383
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Flashing/Steady
Lamp Type: LED
Lamp Included: Yes
Color: Red
Rating - Voltage: 24V DC
Rating - Current: 80 mA
Manufacturer Series: Litestak
Stack Light Modules: Type - Flashing/Steady; Lamp Type - L.E.D.; Lamp Included - Yes; Color - Red; Rating - Voltage - 24VDC; Rating - Current - 80 mA; Additional Information - Enclosure Rating: NEMA 1; Manufacturer Series - Litestak
Additional Info: Enclosure Rating: NEMA 1