Flashing/Steady Green L.E.D.

SKU: 78297925385
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Flashing/Steady
Lamp Type: LED
Lamp Included: Yes
Color: Green
Rating - Voltage: 120V AC
Rating - Current: 45 mA
Manufacturer Series: Litestak
Stack Light Modules: Type - Flashing/Steady; Lamp Type - L.E.D.; Lamp Included - Yes; Color - Green; Rating - Voltage - 120VAC; Rating - Current - 45 mA; Additional Information - Enclosure Rating: NEMA 1; Manufacturer Series - Litestak
Additional Info: Enclosure Rating: NEMA 1