FEDERAL SIGNAL #LSL-120G

Flashing/Steady Green Incandescent

SKU: 78297926820
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Flashing/Steady
Lamp Type: Incandescent
Lamp Included: Yes
Color: Green
Rating - Voltage: 120V AC
Rating - Current: 0.20A
Manufacturer Series: Litestak
Description
Stack Light Modules: Type - Flashing/Steady; Lamp Type - Incandescent; Lamp Included - Yes; Color - Green; Rating - Voltage - 120VAC; Rating - Current - 0.20A; Manufacturer Series - Litestak