Menu Search
Stack Light Modules Flashing/Steady Clear L.E.D.

FEDERAL SIGNAL #LSLD-024C

Litestak Flashing/Steady Clear L.E.D.

SKU #78297920790
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flashing/Steady
Lamp Type: LED
Lamp Included: Yes
Color: Clear
Rating - Voltage: 24V DC
Rating - Current: 80 mA

Additional Info: Enclosure Rating: NEMA 1