Menu Search
Stack Light Modules Tower Light Module, LED, Red, 24VAC/DC
EDWARDS SIGNALING #270LEDSR24AD

Stacklight Tower Light Module, LED, Red, 24VAC/DC

SKU # 78264032624
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Steady
Lamp Type: LED
Lamp Included: Yes
Color: Red
Rating - Voltage: 24V AC/DC
Rating - Current: 0.075, 0.085A AC, 0.065A DC

The 200 Class 70mm Stacklight is a versatile signaling device that may contain up to five light modules, or four light modules and one sounder module in a single, integrated stack. The lens modules are available with LED, Incandescent or Xenon strobe light sources, and in red, amber, blue, green, yellow and white. Options for Steady Burn, Flash or Multi-Mode are available. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. Optional piezoelectric and magnetodynamic sounder modules complement the visual signals of the Stacklight, offering several audible tones depending on the model chosen.