Menu Search
EDWARDS SIGNALING #236LEDSG24AD

StackLight Steady-On Light Source Module Green LED

SKU # 78264032460 Manufacturer Series: 200 Class
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Steady-On Light Source Module
Lamp Type: LED
Lamp Included: Yes
Color: Green
Rating - Voltage: 24V AC/DC
Rating - Current: 0.040A

Stack Light Modules: Type - Steady-On Light Source Module; Lamp Type - LED; Lamp Included - Yes; Color - Green; Rating - Voltage - 24VAC/DC; Rating - Current - 0.040A; Additional Information - Temperature Rating: -30 to 50 deg C; Manufacturer Series - 200 Class StackLight

Additional Info: Temperature Rating: -30 to 50 deg C