EDWARDS SIGNALING #102LS-SLEDG-N5

Steady-On Light Source Module Green L.E.D.

SKU: 78264040375
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Steady-On Light Source Module
Lamp Type: LED
Lamp Included: Yes
Color: Green
Rating - Voltage: 120V AC
Rating - Current: 0.025A
Manufacturer Series: Triliptical 102
Description
Stack Light Modules: Type - Steady-On Light Source Module; Lamp Type - L.E.D.; Lamp Included - Yes; Color - Green; Rating - Voltage - 120VAC; Rating - Current - 0.025A; Additional Information - Light Source for use w/102LM Lens Module (not included), Rating: 145 Lumens; Manufacturer Series - Triliptical 102
Additional Info: Light Source for use w/102LM Lens Module (not included), Rating: 145 Lumens