Steady-On Light Source Module Amber LED

SKU: 78264032440
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Steady-On Light Source Module
Lamp Type: LED
Lamp Included: Yes
Color: Amber
Rating - Voltage: 24V AC/DC
Rating - Current: 0.015A
Manufacturer Series: 200 Class StackLight
Stack Light Modules: Type - Steady-On Light Source Module; Lamp Type - LED; Lamp Included - Yes; Color - Amber; Rating - Voltage - 24VAC/DC; Rating - Current - 0.015A; Additional Information - Temperature Rating: -30 to 50 deg C; Manufacturer Series - 200 Class StackLight
Additional Info: Temperature Rating: -30 to 50 deg C