Menu Search
Search
EDWARDS SIGNALING #248LEDMA24AD

Stacklight Module, LED, 110 (+/-20) FPM, Amber

SKU # 78264032472 Manufacturer Series: 248
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flashing/Steady-on
Lamp Type: LED
Lamp Included: Included
Flash Rate - fpm: 110 (+/-20) FPM
Color: Amber
Rating - Voltage: 24 VAC/DC
Rating - Current: 0.03 A

The 200 Class 48mm Stacklight™ is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single, integrated stack. The lens modules are available with LED light sources, and in red, amber, green, blue, yellow and white. The 48mm Stacklight™ comes as a Multi-Mode device, so the user may choose either the steady burn or flashing mode. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. An optional magneto dynamic sounder module complements the 48mm visual signals of the Stacklight™. The sound module has been designed so that it is always in the top position of the Stacklight™. The 200 Class 48mm Stacklight™ features an interlocking system for quick assembly without any tools. It is available in industrial gray or basic black and offers multiple voltage ranges to provide solutions for most industrial applications, while also meeting machine builder and OEM requirements.