EDWARDS SIGNALING #270CLEDMW120A

Lens Module White LED

SKU: 78264022949
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Lens Module
Lamp Type: LED
Lamp Included: Yes
Color: White
Rating - Voltage: 120V AC
Manufacturer Series: 200 Class StackLight
Description
Stack Light Modules: Type - Lens Module; Lamp Type - LED; Lamp Included - Yes; Color - White; Rating - Voltage - 120VAC; Manufacturer Series - 200 Class StackLight