Menu Search
EDWARDS SIGNALING #248LEDMW120A

StackLight Lens Module White LED

SKU # 78264032492 Manufacturer Series: 200 Class
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lens Module
Lamp Type: LED
Lamp Included: Yes
Color: White
Rating - Voltage: 120V AC
Rating - Current: 0.065A

Stack Light Modules: Type - Lens Module; Lamp Type - LED; Lamp Included - Yes; Color - White; Rating - Voltage - 120VAC; Rating - Current - 0.065A; Additional Information - Temperature Rating: -30 to 50 deg C; Manufacturer Series - 200 Class StackLight

Additional Info: Temperature Rating: -30 to 50 deg C