Menu Search

EDWARDS SIGNALING #248LEDMG120AB

StackLight Lens Module Green LED

SKU: 78264032481
Manufacturer Series: 200 Class
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lens Module
Lamp Type: LED
Lamp Included: Yes
Color: Green
Rating - Voltage: 120V AC
Rating - Current: 0.065A
Description
Stack Light Modules: Type - Lens Module; Lamp Type - LED; Lamp Included - Yes; Color - Green; Rating - Voltage - 120VAC; Rating - Current - 0.065A; Additional Information - Temperature Rating: -30 to 50 deg C, Black Unit; Manufacturer Series - 200 Class StackLight
Additional Info: Temperature Rating: -30 to 50 deg C, Black Unit