Menu Search

EDWARDS SIGNALING #270LEDMY120A

StackLight Flashing Light Source Module Yellow LED

SKU: 78264032592
Manufacturer Series: 200 Class
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Flashing Light Source Module
Lamp Type: LED
Lamp Included: Yes
Color: Yellow
Rating - Voltage: 120V AC
Rating - Current: 0.035A
Description
Stack Light Modules: Type - Flashing Light Source Module; Lamp Type - LED; Lamp Included - Yes; Color - Yellow; Rating - Voltage - 120VAC; Rating - Current - 0.035A; Additional Information - Temperature Rating: -30 to 60 deg C; Manufacturer Series - 200 Class StackLight
Additional Info: Temperature Rating: -30 to 60 deg C