Menu Search
Search
EDWARDS SIGNALING #270LEDMA120AB

StackLight Flashing Light Source Module Amber LED

SKU # 78264032563 Manufacturer Series: 200 Class
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flashing Light Source Module
Lamp Type: LED
Lamp Included: Yes
Color: Amber
Rating - Voltage: 120V AC
Rating - Current: 0.035A

Stack Light Modules: Type - Flashing Light Source Module; Lamp Type - LED; Lamp Included - Yes; Color - Amber; Rating - Voltage - 120VAC; Rating - Current - 0.035A; Additional Information - Temperature Rating: -30 to 60 deg C, Black Unit; Manufacturer Series - 200 Class StackLight

Additional Info: Temperature Rating: -30 to 60 deg C, Black Unit