Menu Search
Stack Light Modules Strobe Light Source Module Clear Xenon
EATON #E26BX0V1

Strobe Light Source Module Clear Xenon

SKU # 78211411998 Manufacturer Series: E26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Strobe Light Source Module
Lamp Type: Xenon
Lamp Included: Yes
Flash Rate - fpm: 60
Color: Clear
Rating - Voltage: 12V AC/DC

Additional Info: Dimensions: 2.56 in. L x 2.56 in. W x 6.03 in. D