Menu Search

EATON #E26BW

Strobe Light Source Module Clear LED

SKU: 78211468697
Manufacturer Series: E26
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Strobe Light Source Module
Lamp Type: LED
Lamp Included: No
Color: Clear
Description
Stack Light Modules: Type - Strobe Light Source Module; Lamp Type - LED; Lamp Included - No; Color - Clear; Additional Information - Lamp Style: Cylindrical LED or Cluster LED; Manufacturer Series - E26
Additional Info: Lamp Style: Cylindrical LED or Cluster LED