Menu Search
Stack Light Modules Strobe Light Source Module Amber LED
EATON #E26BZV5

Strobe Light Source Module Amber LED

SKU # 78211419306 Manufacturer Series: E26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Strobe Light Source Module
Lamp Type: LED
Lamp Included: Yes
Color: Amber
Rating - Voltage: 240V AC

Stack Light Modules: Type - Strobe Light Source Module; Lamp Type - LED; Lamp Included - Yes; Color - Amber; Rating - Voltage - 240VAC; Additional Information - Lamp Style: Cluster LED, Dimensions: 2.56 in. L x 2.56 in. W x 3.31 in. D; Manufacturer Series - E26

Additional Info: Lamp Style: Cluster LED, Dimensions: 2.56 in. L x 2.56 in. W x 3.31 in. D