Menu Search
Search
EATON #SL7-FL230-A

Strobe Light, LED, Amber, 230/240VAC, 0.010A, 70mm Dia, NEMA 4,4X,13, IP66

SKU # 01508167949 Manufacturer Series: SL7
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strobe Light
Lamp Type: LED
Lamp Included: Yes
Color: Amber
Rating - Voltage: 230/240VAC
Rating - Current: 0.010A

The new Eaton SL7 and SL4 stacklights provide reliable control over all key processes and machine availability. Now available in two sizes, 70 mm (SL7) and 40 mm (SL4), the new stacklights are engineered to keep you informed about potential material requi

Additional Info: Enclosure Rating: NEMA 4,4X,13, IP66, Diameter: 70mm, Frequency Rating: 1.4 Hz, Temperature Rating: -30 to 60 deg C