Menu Search
EATON #SL7-L24-G

Steady Light, LED, Green, 24VAC/DC, 0.049-0.054A, 70mm Dia, NEMA 4,4X,13, IP66

SKU # 01508167790 Manufacturer Series: SL7
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Steady Light
Lamp Type: LED
Lamp Included: Yes
Color: Green
Rating - Voltage: 24V AC/DC
Rating - Current: 0.049-0.054A

The new Eaton SL7 and SL4 stacklights provide reliable control over all key processes and machine availability. Now available in two sizes, 70 mm (SL7) and 40 mm (SL4), the new stacklights are engineered to keep you informed about potential material requirements, downtime and hazards. Modules are available in a wide selection of audible, illuminating and mounting options that are well suited to adapt to any industrial application.

Additional Info: Enclosure Rating: NEMA 4,4X,13, IP66, Diameter: 70mm, Temperature Rating: -30 to 60 deg C