Steady Green Cluster LED

SKU: 78211445807
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Steady
Lamp Type: Cluster LED
Lamp Included: Yes
Color: Green
Rating - Voltage: 240V AC
Manufacturer Series: E26
Stack Light Modules: Type - Steady; Lamp Type - Cluster LED; Lamp Included - Yes; Color - Green; Rating - Voltage - 240VAC; Manufacturer Series - E26