Menu Search
EATON #E26S100

Light Source Module Amber LED

SKU # 78211463072 Manufacturer Series: E26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Light Source Module
Lamp Type: LED
Color: Amber
Rating - Voltage: 60V AC/DC

Stack Light Modules: Type - Light Source Module; Lamp Type - LED; Color - Amber; Rating - Voltage - 60VAC/DC; Additional Information - Lamp Style: Cluster LED; Manufacturer Series - E26

Additional Info: Lamp Style: Cluster LED