Menu Search
Stack Light Modules Light Module, Steady, Red, 120VAC

EATON #E26BRV4

Light Module, Steady, Red, 120VAC

SKU #78211411995
Manufacturer Series: E26
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Steady-On
Lamp Type: LED
Lamp Included: Yes
Color: Red
Rating - Voltage: 120V AC