Menu Search
EATON #E26BKN

Stack Light Base Mounting Extension 3/4 in. NPT Aluminum, Black

SKU # 78211468701 Manufacturer Series: E26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stack Light Base Mounting Extension
Material: 3/4 in. NPT Aluminum, Black
Extension: 14.17 in. (360mm)

Additional Info: Dimensions: 14.17 in. x 0.75 in. x 0.75 in.