You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #E26BJN

Stack Light Base Mounting Extension 3/4 in. NPT Aluminum, Black

SKU # 78211468700 Manufacturer Series: E26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stack Light Base Mounting Extension
Material: 3/4 in. NPT Aluminum, Black
Extension: 6.30 in. (160mm)

Additional Info: Dimensions: 6.30 in. x 0.75 in. x 0.75 in.