Menu Search
Stack Light Extension Tubes Stack Light Base Mounting Extension 3/4 in. NPT Aluminum, Black
EATON #E26BHU

Stack Light Base Mounting Extension 3/4 in. NPT Aluminum, Black

SKU # 78211472849 Manufacturer Series: E26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Stack Light Base Mounting Extension
Material: 3/4 in. NPT Aluminum, Black
Extension: 0.79 in. (20mm)

Additional Info: Dimensions: 0.79 in. x 0.75 in. x 0.75 in.