Menu Search
Stack Light Base Units Stack Light Base Unit, Not Applicable, Incandescent Flashing/Steady 24-240V AC/DC
FEDERAL SIGNAL #LSBS

Litestak Stack Light Base Unit, Not Applicable, Incandescent Flashing/Steady 24-240V AC/DC

SKU # 78297926803
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: Stack Light Base Unit
Voltage: 24-240V AC/DC
Light Module Types: Incandescent Flashing/Steady
Color: Not Applicable
Mounting: Low Profile Surface

Stack Light Base Units: Module Type - Stack Light Base Unit; Voltage - 24-240V AC/DC; Light Module Types - Incandescent Flashing/Steady; Color - Not Applicable; Mounting - Low Profile Surface; Additional Information - Cap Included, Material: Plastic, Color: Black, Dimension: 6.35 mm H x 85 mm Dia; Manufacturer Series - Litestak

Additional Info: Cap Included, Material: Plastic, Color: Black, Dimension: 6.35 mm H x 85 mm Dia