EDWARDS SIGNALING #102TBS-N5

Stack Light Base Unit, Not Applicable, Incandescent Flashing/Steady, LED Flashing/Steady, Strobe 120VAC

SKU: 78264025522
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Module Type: Stack Light Base Unit
Voltage: 120V AC
Light Module Types: Incandescent Flashing/Steady
Light Modules Included: None
Color: Not Applicable
Mounting: 3/4 in. NPT Conduit
Manufacturer Series: Triliptical 102
Description
Stack Light Base Units: Module Type - Stack Light Base Unit; Voltage - 120VAC; Light Module Types - Incandescent Flashing/Steady, LED Flashing/Steady, Strobe; Color - Not Applicable; Mounting - 3/4"NPT Conduit; Additional Information - Use with optional Horn assembly .; Manufacturer Series - Triliptical 102
Additional Info: Use with optional Horn assembly .