Menu Search
Stack Light Base Units Stack Light Base Unit Incandescent Steady, LED Flashing/Steady

EATON #E26BL

Stack Light Base Unit Incandescent Steady, LED Flashing/Steady

SKU #78211411972
Manufacturer Series: E26
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Stack Light Base Unit
Voltage: 12-240V AC/DC
Light Module Types: Incandescent Steady, LED Flashing/Steady
Light Modules Included: None
Color: Not Applicable
Mounting: Surface

Base Units: Module Type - Stack Light Base Unit; Voltage - 12-240V AC/DC; Light Module Types - Incandescent Steady, LED Flashing/Steady; Color - Not Applicable; Mounting - Surface; Manufacturer Series - E26