Menu Search
Stack Light Base Units Stack Light Base Module, Incandescent Flashing/Steady, LED Flashing/Steady, Strobe, Black

EATON #SL7-CB-T-100

Stack Light Base Module, Incandescent Flashing/Steady, LED Flashing/Steady, Strobe, Black

SKU #01508167781
Manufacturer Series: SL7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Module Type: Stack Light Base
Light Module Types: Incandescent Flashing/Steady, LED Flashing/Steady, Strobe
Light Modules Included: Not Included
Color: Black
Mounting: Horizontal Surface or 1/2 in. NPT Conduit

Additional Info: Tube Length: 100 mm, Diameter: 70 mm, Spring-Loaded Terminals