Menu Search
Search
WEILER BRUSH CO #45534

Floor Squeegee, 30 in. Rubber, Black Blade, Taper

SKU # 01238245534 Manufacturer Series: 455
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Squeegee
Task Application: General Cleaning
Head Style: Straight Blade
Blade Material: Rubber, Black
Size: 30 in.
Handle Style: Taper
Handle Material: Wood
Handle Size: 1-1/8 x 60 in.