Menu Search
Squeegees Floor Squeegee, Rubber, Black, 24 in. Blade, 61 in. Handle, Straight Blade
UNGER ENTERPRISES INC #FE600

Floor Squeegee, Rubber, Black, 24 in. Blade, 61 in. Handle, Straight Blade

SKU # 76147598986
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Floor Squeegee
Task Application: General Cleaning
Used On: Smooth Surfaces
Head Style: Straight Blade
Blade Material: Rubber, Black
Size: 24 in.
Handle Material: Aluminum
Handle Size: 61 in.

Additional Info: Blade: 24 in. Wide