STARRETT #C33H-12-4R

Combination Square, 2-Piece Adjustable, Steel, Satin Chrome, 8ths/16ths/Quick Reading 32nds/64ths

SKU: 40496956396
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Combination
Square Style: 2-Piece Adjustable
Side A -Type: Blade
Side B -Type: Square Head, w/Lock Bolt, Scriber, Level
Side A - Length: 12.00 in
Side A - Graduations: 1/8 in , 1/16 in , 1/32 in , 1/64 in
Side A - Material/Finish: Hardened Steel
Side B - Material/Finish: Forged Hardened Steel, Black
Manufacturer Series: 33H
Description
Squares: Type - Combination; Square Style - 2-Piece Adjustable; Side A -Type - Blade; Side B -Type - Square Head, w/Lock Bolt, Scriber, Level; Side A - Length - 12.00"; Side A - Graduations - 1/8", 1/16", 1/32", 1/64"; Side A - Material/Finish - Hardened Steel; Side B - Material/Finish - Forged Hardened Steel, Black; Manufacturer Series - 33H