Menu Search
STANLEY #45-500

Carpenters Square, Tongue and Body, Fixed, 16 in. x 24 in., Steel, Buffed, 42377 in., Blade

SKU # 07617445500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Carpenters Square
Square Style: Tongue and Body, Fixed
Size: 16 x 24 in.
Material: Steel
Material Finish: Buffed
Graduations: 1/8 in.
Side A -Type: Blade
Side B -Type: Square Head

Squares: Type - Carpenters Square; Square Style - Tongue and Body, Fixed; Size - 16.00 in. x 24.00 in.; Material - Steel; Material Finish - Buffed; Graduations - 1/8 in.; Side A -Type - Blade; Side B -Type - Square Head; Additional Information - Body Width: 2 in., Tongue Width: 1.5 in., English Style

Additional Info: Body Width: 2 in., Tongue Width: 1.5 in., English Style