You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
STANLEY #45-300

Carpenter's Square Tongue and Body, Fixed

SKU # 07617445300
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Carpenter's Square
Square Style: Tongue and Body, Fixed
Size: 16 x 24 in.
Material: Aluminum
Material Finish: Chrome
Graduations: 1/8 in.

Squares: Type - Carpenter's Square; Square Style - Tongue and Body, Fixed; Size - 16.00 in. x 24.00 in.; Material - Aluminum; Material Finish - Chrome; Graduations - 1/8 in.; Additional Information - English Style

Additional Info: English Style