The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
L.S. STARRETT COMPANY #435M-300

Combination Square Set, 1 mm and 1/2 mm Both Sides

SKU # 04965966177 Manufacturer Series: 435M
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Square Set
Graduations: 1 mm and 1/2 mm Both Sides
Side A -Type: Blade
Side B -Type: Square Head, Center Head, Reversible Protractor Head
Side A - Length: 300 mm
Side A - Material/​Finish: Hardened Steel
Side B - Material/​Finish: Black Wrinkle Cast Iron

Additional Info: Number of Pieces: 4, Includes: (1) Square, (1) Center and Reversible Protractor Head and (1) Blade