Menu Search
Search
L.S. STARRETT COMPANY #C33H-12-16R

Combination Square, Blade, Square Head, 12 in.

SKU # 04965956398 Manufacturer Series: C33H
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Square
Graduations: 32nds, 64ths Quick Reading, 50ths, 100ths Aircraft Quick Reading
Side A -Type: Blade
Side B -Type: Square Head
Side A - Length: 12.00 in.
Side A - Material/​Finish: Satin Chrome Hardened Steel
Side B - Material/​Finish: Smooth Black Enamel Forged Steel

The combination square includes a hardened steel graduated rule and movable combination square and miter head with spirit level and scriber. The square head has a precision ground 90 deg square face and a 45 deg miter face. It is a highly versatile layout