STEEL CITY #52171-3/4-RD

Box, Square, Steel, 30.3 cu-in Capacity

SKU: 78599103899
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Box Type: Masonry Box
Height: 4 in.
Width: 4 in.
Depth: 2.12 in.
Capacity - cu-in: 30.3
Material: Steel
Knockout Size - in: 1/2and3/4
Square Outlet Boxes (Nonmetallic): Box Type - Masonry Box; Height in inch - 4; Width in inch - 4; Depth in inch - 2.12; Capacity - cu-in - 30.3; Material - Steel; Knockout Size - in - 1/2and3/4