Menu Search
Square Outlet Boxes (Metallic) Square Outlet Box, 4 in. H x 4 in. W

STEEL CITY #521911234RD

Square Outlet Box, 4 in. H x 4 in. W

SKU #78599105138
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Adapter Type: Square Outlet Box
Material: Pre-Galvanized Steel

Box; Outlet; Square; 4.00 in. Height x 4.00 in. Width x 3.50 in. Depth; Pre-Galvanized Steel; 46.00 cu-in.; 1/2 in., 3/4 in. Eccentric knockout /Sides-Bottom