Menu Search
Square Outlet Boxes (Metallic) Box, Square Outlet, Steel

STEEL CITY #52151XP

Box, Square Outlet, Steel

SKU #78599102724
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Adapter Type: 4 in. Box
Size: 4 in. Square
Material: Steel

Square Outlet Boxes (Metallic): Adapter Type - 4 in. Box; Size - 4in Square; Material - Steel