You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
O-Z/GEDNEY #4SPD

Appleton Outlet Box, 4 in. H x 4 in. W, Steel

SKU # 68785517541
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Square Outlet Box
Size: HxWxD: 4 x 4 x 2.13 in.
Material: Steel

Box; Outlet; Square; 4.00 in. Height x 4.00 in. Width x 2.13 in. Depth; Steel; 30.30 cu-in.; (8) 1/2 in., (4) 3/4 in. Side and (3) 1/2 in., (2) 3/4 in. Bottom Knockouts; Screw Mounting Hardware