Menu Search
Square Outlet Boxes (Metallic) 4 in. Cover to 4-11/16 in. Box 4 in Square
EATON CROUSE-HINDS SERIES #TP432REDMSB

PowerGrip 4 in. Cover to 4-11/16 in. Box 4 in Square

SKU # 66227901988 Manufacturer Series: MSB Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Adapter Type: 4 in. Cover to 4-11/16 in. Box
Size: 4 in. Square
Material: Steel

Square Outlet Boxes (Metallic): Adapter Type - 4 in. Cover to 4-11/16 in. Box; Size - 4 in Square; Material - Steel; Additional Information - 2-1/8" Depth, For Fire Circuit Application/Conduit; Manufacturer Series - PowerGrip MSB Series

Additional Info: 2-1/8" Depth, For Fire Circuit Application/Conduit