EATON CROUSE-HINDS SERIES #TP403REDMSB

4 in. Cover to 4-11/16 in. Box 4 in Square

SKU: 66227901987
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Adapter Type: 4 in. Cover to 4-11/16 in. Box
Size: 4 in. Square
Material: Steel
Manufacturer Series: PowerGrip MSB Series
Description
Square Outlet Boxes (Metallic): Adapter Type - 4 in. Cover to 4-11/16 in. Box; Size - 4 in Square; Material - Steel; Additional Information - 2-1/8" Depth, For Fire Circuit Application/Conduit; Manufacturer Series - PowerGrip MSB Series
Additional Info: 2-1/8" Depth, For Fire Circuit Application/Conduit