Menu Search
Square Outlet Boxes (Metallic) 4 in. Cover to 4-11/16 in. Box 4 in Square

EATON CROUSE-HINDS SERIES #TP403MSB

PowerGrip 4 in. Cover to 4-11/16 in. Box 4 in Square

SKU #66227901967
Manufacturer Series: MSB Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Adapter Type: 4 in. Cover to 4-11/16 in. Box
Size: 4 in. Square
Material: Steel

Additional Info: 2-1/8" Depth, For Conduit