Menu Search
Square Outlet Boxes (Metallic) 4 in. Cover to 2-1/8 in. Box 2-1/8 in. Square

BOWERS #4-SDW-LB-EKO

4 in. Cover to 2-1/8 in. Box 2-1/8 in. Square

SKU #78172002231
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Adapter Type: 4 in. Cover to 2-1/8 in. Box
Size: 2-1/8 in. Square
Material: Steel

Square Outlet Boxes (Metallic): Adapter Type - 4 in. Cover to 2-1/8 in. Box; Size - 2-1/8 in. Square; Material - Steel