Menu Search
Search
ABB INSTALLATION PRODUCTS #521511234EWGBP

Steel City® Square Box, 4 in. H x 4 in. W x 1-1/2 in. D, Ceiling

SKU # 78599102585
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Ground Bump eFab Welded Square Box
Size: HxWxD: 4 x 4 x 1-1/2 in.
Material: Galvanized Steel
Capacity: 21 cu. in.
Knockouts: 3/4 in., 1-1/2 in., 2-1/2 in. Side, 3/4 in., 1-1/2 in., 2-1/2 in. End, 3/4 in., (2) 2-1/2 in. Bottom